KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transfer Pump, 1 HP, SS

DAYTON| Zoro #: G0728007| Mfr #: 4YKN8

$1318.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7-5/16"
Phase: 1
Voltage: 115/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0728007 Mfr #: 4YKN8
Width: 7-5/16"Phase: 1
Voltage: 115/230Max. Specific Gravity: 1.0
Inlet: 1-1/2" NPTSeal Material: 304 Stainless Steel, Viton, Carbon, Ceramic
Amps: 14.6/7.3Frame: 56J
Port Rotation: 4 Position IncrementsImpeller Type: Semi Open
Max. Dia. Solids: 3/8"HP: 1
Max. Case Pressure: 85 psiItem: Centrifugal Pump
Motor Enclosure: ODPSuction Lift: 25 ft.
Outlet: 1-1/2" NPTBest Efficiency Range GPM @ Head: 21 to 50 gpm @ 40 to 25 ft.
Max. Head: 48 ft.Impeller Material: Stainless Steel
Housing Material: Stainless steelGPM @ 20 PSI: 6.6
Motor RPM: 3450Duty: Continuous
Max. Pressure: 21 psiMax. Liquid Temp.: 180 Degrees F
Length: 16-3/4"Agency Compliance: c CSA us
Motor Type: Capacitor-Start, Capacitor-RunGPM @ 10 PSI: 52.8
Bearing Type: BallHz: 60
Manufacturers Warranty Length: 1 yr.Inlet Pressure: 64 psi
Wetted Materials: 304 Stainless Steel, Viton, Carbon, CeramicHeight: 10"
GPM @ 15 PSI: 33.5Country of Origin (subject to change): China

Description

Centrifugal Pump, 1 HP, 1 Phase, Voltage 115/230, 14.6/7.3 Amps, Housing Material Stainless Steel, Impeller Material Stainless Steel, Wetted Materials 304 Stainless Steel, Viton, Carbon, Ceramic, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, Motor Type Capacitor-Start, Capacitor-Run, Seal Material 304 Stainless Steel, Viton, Carbon, Ceramic, Max. Pressure 21 psi, Max. Head 48 ft., Suction Lift 25 ft., Best Efficiency Range GPM @ Head 21 to 50 gpm @ 40 to 25 ft.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews