Transfer Pump, 1/2 HP, Cast Iron

DAYTON| Zoro #: G2419837| Mfr #: 4YKP6

$467.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Impeller Material: Cast IronMotor Enclosure: ODPMax. Specific Gravity: 1.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2419837 Mfr #: 4YKP6
Impeller Material: Cast IronMotor Enclosure: ODP
Max. Specific Gravity: 1.0Frame: 56J
Max. Dia. Solids: 3/8"Impeller Type: Semi Open
Housing Material: Cast ironPort Rotation: 4 Position Increments
Inlet Pressure: 70.7 psiSuction Lift: 25 ft.
Amps: 8.6/4.3Motor Type: Capacitor-Start, Capacitor-Run
Inlet: 1-1/2" NPTLength: 16-3/4"
Manufacturers Warranty Length: 1 yearWidth: 7-5/16"
Max. Head: 33 ft.Max. Pressure: 14.3 psi
Motor RPM: 3450Hz: 60
Bearing Type: BallAgency Compliance: c CSA us
Seal Material: 304 Stainless Steel, Viton, Carbon, CeramicItem: Centrifugal Pump
Wetted Materials: Cast Iron, 304 Stainless Steel, Viton,Carbon, CeramicGPM @ 10 PSI: 22
Best Efficiency Range GPM @ Head: 19 to 33 gpm @ 25 to 15 ft.Max. Liquid Temp.: 180 Degrees F
Duty: ContinuousHP: 1/2
Outlet: 1-1/2" NPTVoltage: 115/230
Phase: 1Max. Case Pressure: 85 psi
Height: 10"Country of Origin (subject to change): China

Description

Centrifugal Pump, 1/2 HP, 1 Phase, Voltage 115/230, 8.6/4.3 Amps, Housing Material Cast Iron, Impeller Material Cast Iron, Wetted Materials Cast Iron, 304 Stainless Steel, Viton,Carbon, Ceramic, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, Motor Type Capacitor-Start, Capacitor-Run, Seal Material 304 Stainless Steel, Viton, Carbon, Ceramic, Max. Pressure 14.3 psi, Max. Head 33 ft., Suction Lift 25 ft., Best Efficiency Range GPM @ Head 19 to 33 gpm @ 25 to 15 ft.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews