DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Transfer Pump, 1/3 HP, Cast Iron

DAYTON| Zoro #: G0694854| Mfr #: 4YKP5

$477.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Rotation: 4 Position Increments
Length: 16-3/4"
Max. Pressure: 13.9 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0694854 Mfr #: 4YKP5
Port Rotation: 4 Position IncrementsLength: 16-3/4"
Max. Pressure: 13.9 psiSuction Lift: 25 ft.
Outlet: 1-1/2" NPTMax. Case Pressure: 85 psi
Agency Compliance: c CSA usBearing Type: Ball
Voltage: 115/230Frame: 56J
HP: 1/3Motor Type: Capacitor-Start, Capacitor-Run
Impeller Material: Cast IronWidth: 7-5/16"
Seal Material: 304 Stainless Steel, Viton, Carbon, CeramicHz: 60
Height: 10"Impeller Type: Semi Open
Wetted Materials: Cast Iron, 304 Stainless Steel, Viton,Carbon, CeramicManufacturers Warranty Length: 1 year
Inlet Pressure: 71.1 psiMotor Enclosure: ODP
Housing Material: Cast ironDuty: Continuous
Best Efficiency Range GPM @ Head: 12 to 33 gpm @ 25 to 15 ft.Max. Liquid Temp.: 180 Degrees F
GPM @ 10 PSI: 14.1Phase: 1
Motor RPM: 3450Inlet: 1-1/2" NPT
Max. Head: 32 ft.Max. Specific Gravity: 1.0
Max. Dia. Solids: 3/8"Item: Centrifugal Pump
Amps: 7.0/3.5Country of Origin (subject to change): China

Description

Centrifugal Pump, 1/3 HP, 1 Phase, Voltage 115/230, 7.0/3.5 Amps, Housing Material Cast Iron, Impeller Material Cast Iron, Wetted Materials Cast Iron, 304 Stainless Steel, Viton,Carbon, Ceramic, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, Motor Type Capacitor-Start, Capacitor-Run, Seal Material 304 Stainless Steel, Viton, Carbon, Ceramic, Max. Pressure 13.9 psi, Max. Head 32 ft., Suction Lift 25 ft., Best Efficiency Range GPM @ Head 12 to 33 gpm @ 25 to 15 ft.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews