KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transfer Pump, 3/4 HP, Aluminum

DAYTON| Zoro #: G0996493| Mfr #: 4YKP2

$646.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7-5/16"
Phase: 1
Voltage: 115/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996493 Mfr #: 4YKP2
Width: 7-5/16"Phase: 1
Voltage: 115/230Max. Specific Gravity: 1.0
Wetted Materials: Aluminum, 304 Stainless Steel, Viton, Carbon, CeramicSeal Material: 304 Stainless Steel, Viton, Carbon, Ceramic
Amps: 9.0/4.5Frame: 56J
Port Rotation: 4 Position IncrementsImpeller Type: Semi Open
Max. Dia. Solids: 3/8"HP: 3/4
Max. Case Pressure: 85 psiItem: Centrifugal Pump
Motor Enclosure: ODPSuction Lift: 25 ft.
Outlet: 1-1/2" NPTBest Efficiency Range GPM @ Head: 29 to 45 gpm @ 30 to 20 ft.
Max. Head: 42 ft.Impeller Material: Aluminum
Housing Material: AluminumMotor RPM: 3450
Duty: ContinuousMax. Pressure: 18.2 psi
Max. Liquid Temp.: 180 Degrees FLength: 17"
Agency Compliance: c CSA usMotor Type: Capacitor-Start, Capacitor-Run
GPM @ 10 PSI: 41Bearing Type: Ball
Hz: 60Manufacturers Warranty Length: 1 yr.
Inlet Pressure: 66.8 psiInlet: 1-1/2" NPT
Height: 10"GPM @ 15 PSI: 19.8
Country of Origin (subject to change): China

Description

Centrifugal Pump, 3/4 HP, 1 Phase, Voltage 115/230, 9.0/4.5 Amps, Housing Material Aluminum, Impeller Material Aluminum, Wetted Materials Aluminum, 304 Stainless Steel, Viton, Carbon, Ceramic, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, Motor Type Capacitor-Start, Capacitor-Run, Seal Material 304 Stainless Steel, Viton, Carbon, Ceramic, Max. Pressure 18.2 psi, Max. Head 42 ft., Suction Lift 25 ft., Best Efficiency Range GPM @ Head 29 to 45 gpm @ 30 to 20 ft.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews