SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Transfer Pump, 3/4 HP, Cast Iron

DAYTON| Zoro #: G1504842| Mfr #: 4YKP7

$563.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Rotation: 4 Position IncrementsLength: 17"Max. Pressure: 18.2 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504842 Mfr #: 4YKP7
Port Rotation: 4 Position IncrementsLength: 17"
Max. Pressure: 18.2 psiSuction Lift: 25 ft.
Outlet: 1-1/2" NPTMax. Case Pressure: 85 psi
Agency Compliance: c CSA usBearing Type: Ball
Voltage: 115/230Frame: 56J
GPM @ 15 PSI: 19.8HP: 3/4
Motor Type: Capacitor-Start, Capacitor-RunImpeller Material: Cast Iron
Width: 7-5/16"Seal Material: 304 Stainless Steel, Viton, Carbon, Ceramic
Hz: 60Height: 10"
Impeller Type: Semi OpenWetted Materials: Cast Iron, 304 Stainless Steel, Viton,Carbon, Ceramic
Manufacturers Warranty Length: 1 yr.Inlet Pressure: 66.8 psi
Motor Enclosure: ODPHousing Material: Cast iron
Duty: ContinuousBest Efficiency Range GPM @ Head: 29 to 45 gpm @ 30 to 20 ft.
Max. Liquid Temp.: 180 Degrees FGPM @ 10 PSI: 41
Phase: 1Motor RPM: 3450
Inlet: 1-1/2" NPTMax. Head: 42 ft.
Max. Specific Gravity: 1.0Max. Dia. Solids: 3/8"
Item: Centrifugal PumpAmps: 9.0/4.5
Country of Origin (subject to change): China

Description

Centrifugal Pump, 3/4 HP, 1 Phase, Voltage 115/230, 9.0/4.5 Amps, Housing Material Cast Iron, Impeller Material Cast Iron, Wetted Materials Cast Iron, 304 Stainless Steel, Viton,Carbon, Ceramic, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, Motor Type Capacitor-Start, Capacitor-Run, Seal Material 304 Stainless Steel, Viton, Carbon, Ceramic, Max. Pressure 18.2 psi, Max. Head 42 ft., Suction Lift 25 ft., Best Efficiency Range GPM @ Head 29 to 45 gpm @ 30 to 20 ft.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews