customer-service Help
Dayton

Transformer, In 120/240V, Out 24V, 250VA

Dayton Transformer, In 120/240V, Out 24V, 250VA 4MTR5
Tap to zoom
Hover or click to zoom
$161.99
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 120V AC, 240V AC
  • Output Voltage - Transformer: 24V AC
See full product details
This item ships free.

Total: $161.99

Dayton #4MTR5 Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 120V AC, 240V AC
  • Output Voltage - Transformer: 24V AC
  • VA Rating - Transformer: 250 VA
  • Protective Device: None
  • Enclosure Style - Transformer: Finger-Safe, Open
  • Mounting - Transformer: Foot
  • Phase - Electrical: 1
  • Hz - Electrical: 50 Hz, 60 Hz
  • VA Rating: 250VA
  • Standards: CE, CSA, UL
  • Output Voltage: 24VAC
  • Manufacturers Warranty Length: 3 yr
  • Input Voltage: 120/240VAC
  • Height: 4.72 in
  • Enclosure Finish: Heat Tempered Varnish
  • Item: Control Transformer
  • Phase: 1
  • Depth: 3.46 in
  • Hz: 50/60
  • Temp. Rise: 60 Degrees C
  • Mounting: Panel
  • Width: 4.72 in
  • Fused: No
  • Transformer Type: Finger-Safe
  • Country of Origin (subject to change): China

Description

Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish Heat Tempered Varnish

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Dayton #4MTR5