BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Transformer, In 120/240V, Out 24V, 350VA

DAYTON| Zoro #: G1834682| Mfr #: 4MTT3

$212.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Output Voltage: 24VACMounting: PanelDepth: 3.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1834682 Mfr #: 4MTT3
Output Voltage: 24VACMounting: Panel
Depth: 3.94"Phase: 1
Item: Control TransformerInput Voltage: 120/240VAC
Hz: 50/60Temp. Rise: 60 Degrees C
Width: 4.72"Manufacturers Warranty Length: 3 Yr.
Height: 4.72"Enclosure Finish: Heat Tempered Varnish
Transformer Type: Finger-SafeVA Rating: 350VA
Standards: UL, CSA, CEFused: No
Country of Origin (subject to change): China

Description

Control Transformer, Input Voltage - Transformer 120VAC, 240VAC, Output Voltage - Transformer 24VAC, VA Rating - Transformer 350VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish Heat Tempered Varnish

Reviews