KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transformer, In 120V, Out 12/24V, 1500VA

DAYTON| Zoro #: G1555075| Mfr #: 4MTW3

$524.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.85"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555075 Mfr #: 4MTW3
Width: 6.85"Phase: 1
Mounting: PanelTransformer Type: Finger-Safe
Hz: 50/60Manufacturers Warranty Length: 3 Yr.
Item: Control TransformerDepth: 5.43"
Fused: NoHeight: 6.06"
Output Voltage: 12/24VACVA Rating: 1.5kVA
Input Voltage: 120VACEnclosure Finish: Heat Tempered Varnish
Standards: UL, CSA, CETemp. Rise: 60 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 1.5kVA, Input Voltage 120VAC, Output Voltage 12/24VAC, 60 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Finger-Safe, 1 Phase, Mounting Panel, Enclosure Finish Heat Tempered Varnish, Height 6.06 In., Depth 5.43 In., Width 6.85 In., Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Reviews