Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Transformer, In 120V, Out 12/24V, 350VA

  • Zoro #: G0403663
  • Mfr #: 4MTT2
$208.00
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 120V AC
  • Output Voltage - Transformer: 12V AC, 24V AC
See full product details
This item ships free.

Dayton #4MTT2 Specifications

  • Zoro #: G0403663
  • Mfr #: 4MTT2
Item - Transformer: Control Transformer Input Voltage - Transformer: 120V AC
Output Voltage - Transformer: 12V AC, 24V AC VA Rating - Transformer: 350 VA
Protective Device: None Enclosure Style - Transformer: Finger-Safe, Open
Mounting - Transformer: Foot Phase - Electrical: 1
Hz - Electrical: 50 Hz, 60 Hz Input Voltage: 120VAC
Mounting: Panel Transformer Type: Finger-Safe
Item: Control Transformer Phase: 1
Output Voltage: 12/24VAC Fused: No
Manufacturers Warranty Length: 3 yr Depth: 3.94 in
Temp. Rise: 60 Degrees C Standards: CE, CSA, UL
Hz: 50/60 Width: 4.72 in
Height: 4.72 in VA Rating: 350VA
Enclosure Finish: Heat Tempered Varnish Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 350 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish Heat Tempered Varnish

Reviews of Dayton #4MTT2