Dayton
Transformer, In 120V, Out 12/24V, 50VA
- Zoro #: G3152161
- Mfr #: 4JWU1
Tap to zoom
Hover or click to zoom
$59.79
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC
- Output Voltage - Transformer: 12V AC, 24V AC
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $59.79
Dayton #4JWU1 Specifications
- Zoro #: G3152161
- Mfr #: 4JWU1
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC
- Output Voltage - Transformer: 12V AC, 24V AC
- VA Rating - Transformer: 50 VA
- Protective Device: None
- Enclosure Style - Transformer: Finger-Safe, Open
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Output Voltage: 12/24VAC
- Width: 3.07 in
- Enclosure Finish: Heat Tempered Varnish
- Phase: 1
- Temp. Rise: 60 Degrees C
- Item: Control Transformer
- Manufacturers Warranty Length: 3 yr
- Input Voltage: 120VAC
- Fused: No
- Mounting: Panel
- Standards: CE, CSA, UL
- Hz: 50/60
- Transformer Type: Finger-Safe
- Height: 3.5 in
- Depth: 2.7 in
- Mounting - Transformer: Foot
- VA Rating: 50VA
- Country of Origin (subject to change): China
Description
Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 50 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish Heat Tempered Varnish
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Dayton #4JWU1
Explore more
- Dayton Control Transformer, 100VA, 120/240VAC 31EH77
- Dayton Trans, In 208/240/480V, Out 120V, 250VA 4MTR6
- Dayton Transformer, In 277V, Out 24V, 150VA 4MTR2
- Dayton Control Transformer, 100VA, 208/240/480VAC 31EJ49
- Dayton Control Transformer, 250VA, 5.27 In. H 31EJ31
- Dayton Control Transformer, 1kVA, 7.18 In. H 31EH08
- Dayton Control Transformer, 350VA, 5.25 In. H 31EJ54
- Dayton Control Transformer, 500VA, 4.64 In. H 31EJ27
- Acme Electric Control Transformer, 100VA Rating TB100A003
- Impervitran Control Transformer 200VA Primary Fuse B200BTW37RXF
- Sola Hd CONTROL TRANSFORMER, .75KVA 208/240/415/480/600-120, E750TF
- Dayton Control Transformers