*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transformer, In 240/480V, Out 120V, 100VA

DAYTON| Zoro #: G0771644| Mfr #: 4MTP3

$86.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.31"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0771644 Mfr #: 4MTP3
Width: 3.31"Phase: 1
Mounting: PanelTransformer Type: Finger-Safe
Hz: 50/60Manufacturers Warranty Length: 3 Yr.
Item: Control TransformerDepth: 3.39"
Fused: NoHeight: 3.66"
Output Voltage: 120VACVA Rating: 100VA
Input Voltage: 240/480VACEnclosure Finish: Heat Tempered Varnish
Standards: UL, CSA, CETemp. Rise: 60 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 100VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 60 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Finger-Safe, 1 Phase, Mounting Panel, Enclosure Finish Heat Tempered Varnish, Height 3.66 In., Depth 3.39 In., Width 3.31 In., Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Reviews