SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Transformer, In 240/480V, Out 120V, 350VA

DAYTON| Zoro #: G2229141| Mfr #: 4MTT6

$228.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.72"Phase: 1Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229141 Mfr #: 4MTT6
Width: 4.72"Phase: 1
Mounting: PanelTransformer Type: Finger-Safe
Hz: 50/60Manufacturers Warranty Length: 3 Yr.
Item: Control TransformerDepth: 3.94"
Fused: NoHeight: 4.72"
Output Voltage: 120VACVA Rating: 350VA
Input Voltage: 240/480VACEnclosure Finish: Heat Tempered Varnish
Standards: UL, CSA, CETemp. Rise: 60 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 350VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 60 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Finger-Safe, 1 Phase, Mounting Panel, Enclosure Finish Heat Tempered Varnish, Height 4.72 In., Depth 3.94 In., Width 4.72 In., Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Reviews