Skip to Main Content
customer-service Help
Dayton

Transformer, In 240/480V, Out 120V, 75VA

Dayton Transformer, In 240/480V, Out 120V, 75VA 4MTN5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$63.55
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 240V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
See full product details
Orders over $75 ship free.
Total: $63.55

Dayton #4MTN5 Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 240V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
  • VA Rating - Transformer: 75 VA
  • Protective Device: None
  • Enclosure Style - Transformer: Finger-Safe, Open
  • Mounting - Transformer: Foot
  • Phase - Electrical: 1
  • Hz - Electrical: 50 Hz, 60 Hz
  • Mounting: Panel
  • Hz: 50/60
  • Standards: CE, CSA, UL
  • Fused: No
  • Depth: 3.15 in
  • Manufacturers Warranty Length: 3 yr
  • Input Voltage: 240/480VAC
  • Phase: 1
  • Width: 3.07 in
  • Enclosure Finish: Heat Tempered Varnish
  • Item: Control Transformer
  • Mounting - Transformer: Foot
  • Temp. Rise: 60 Degrees C
  • Output Voltage: 120VAC
  • VA Rating: 75VA
  • Transformer Type: Finger-Safe
  • Height: 3.5 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 75 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish Heat Tempered Varnish

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Dayton #4MTN5