KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transformer, In 240/480V, Out 24V, 100VA

DAYTON| Zoro #: G0468246| Mfr #: 4MTP2

$81.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.31"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468246 Mfr #: 4MTP2
Width: 3.31"Phase: 1
Mounting: PanelTransformer Type: Finger-Safe
Hz: 50/60Manufacturers Warranty Length: 3 Yr.
Item: Control TransformerDepth: 3.39"
Fused: NoHeight: 3.66"
Output Voltage: 24VACVA Rating: 100VA
Input Voltage: 240/480VACEnclosure Finish: Heat Tempered Varnish
Standards: UL, CSA, CETemp. Rise: 60 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 100VA, Input Voltage 240/480VAC, Output Voltage 24VAC, 60 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Finger-Safe, 1 Phase, Mounting Panel, Enclosure Finish Heat Tempered Varnish, Height 3.66 In., Depth 3.39 In., Width 3.31 In., Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Reviews