SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Transformer, In 240/480V, Out 24V, 750VA

DAYTON| Zoro #: G1167975| Mfr #: 4MTV1

$372.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5.91"Manufacturers Warranty Length: 3 Yr.VA Rating: 750VA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167975 Mfr #: 4MTV1
Width: 5.91"Manufacturers Warranty Length: 3 Yr.
VA Rating: 750VAFused: No
Hz: 50/60Input Voltage: 240/480VAC
Height: 5.79"Transformer Type: Finger-Safe
Mounting: PanelTemp. Rise: 60 Degrees C
Item: Control TransformerStandards: UL, CSA, CE
Output Voltage: 24VACPhase: 1
Depth: 4.92"Enclosure Finish: Heat Tempered Varnish
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 750VA, Input Voltage 240/480VAC, Output Voltage 24VAC, 60 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Finger-Safe, 1 Phase, Mounting Panel, Enclosure Finish Heat Tempered Varnish, Height 5.79 In., Depth 4.92 In., Width 5.91 In., Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Reviews