KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transformer, In 240/480V, Out 24V, 75VA

DAYTON| Zoro #: G2388364| Mfr #: 4MTN4

$70.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.07"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388364 Mfr #: 4MTN4
Width: 3.07"Phase: 1
Mounting: PanelTransformer Type: Finger-Safe
Hz: 50/60Manufacturers Warranty Length: 3 Yr.
Item: Control TransformerDepth: 3.15"
Fused: NoHeight: 3.5"
Output Voltage: 24VACVA Rating: 75VA
Input Voltage: 240/480VACEnclosure Finish: Heat Tempered Varnish
Standards: UL, CSA, CETemp. Rise: 60 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 75VA, Input Voltage 240/480VAC, Output Voltage 24VAC, 60 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Finger-Safe, 1 Phase, Mounting Panel, Enclosure Finish Heat Tempered Varnish, Height 3.5 In., Depth 3.15 In., Width 3.07 In., Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Reviews