BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Transformer, In 277V, Out 120V, 1500VA

DAYTON| Zoro #: G1837071| Mfr #: 4MTW9

$505.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Output Voltage: 120VACMounting: PanelDepth: 5.43"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837071 Mfr #: 4MTW9
Output Voltage: 120VACMounting: Panel
Depth: 5.43"Phase: 1
Item: Control TransformerInput Voltage: 277VAC
Hz: 50/60Temp. Rise: 60 Degrees C
Width: 6.85"Manufacturers Warranty Length: 3 Yr.
Height: 6.06"Enclosure Finish: Heat Tempered Varnish
Transformer Type: Finger-SafeVA Rating: 1.5kVA
Standards: UL, CSA, CEFused: No
Country of Origin (subject to change): China

Description

Control Transformer, Input Voltage - Transformer 277VAC, Output Voltage - Transformer 120VAC, VA Rating - Transformer 1.5kVA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish Heat Tempered Varnish

Reviews