Transformer, In 277V, Out 120V, 250VA

DAYTON| Zoro #: G1965923| Mfr #: 4MTT1

$194.09 /ea

This item ships free. Details.Standard ground shipping.
Width: 4.72"Phase: 1Mounting: Panel
Save 15%. Sign up for Z-mail.


Zoro #: G1965923 Mfr #: 4MTT1
Width: 4.72"Phase: 1
Mounting: PanelTransformer Type: Finger-Safe
Hz: 50/60Manufacturers Warranty Length: 3 Yr.
Item: Control TransformerDepth: 3.46"
Fused: NoHeight: 4.72"
Output Voltage: 120VACVA Rating: 250VA
Input Voltage: 277VACEnclosure Finish: Heat Tempered Varnish
Standards: UL, CSA, CETemp. Rise: 60 Degrees C
Country of Origin (subject to change): China


Control Transformer, VA Rating 250VA, Input Voltage 277VAC, Output Voltage 120VAC, 60 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Finger-Safe, 1 Phase, Mounting Panel, Enclosure Finish Heat Tempered Varnish, Height 4.72 In., Depth 3.46 In., Width 4.72 In., Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.