Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Transformer, In 277V, Out 120V, 500VA
  • Zoro #: G0296511
  • Mfr #: 4MTU6
$67.99
  • Mounting: Panel
  • Phase - Electrical: 1
  • VA Rating - Transformer: 500VA
See full product details
This item ships free.

Dayton #4MTU6 Specifications

  • Zoro #: G0296511
  • Mfr #: 4MTU6
Mounting: Panel Phase - Electrical: 1
VA Rating - Transformer: 500VA Enclosure Style - Transformer: Finger-Safe, Open
Input Voltage: 277VAC Output Voltage: 120VAC
Mounting - Transformer: Foot Height: 4.72"
Enclosure Finish: Heat Tempered Varnish Standards: UL, CSA, CE
Output Voltage - Transformer: 120VAC VA Rating: 500VA
Hz - Electrical: 50 Hz, 60 Hz Item: Control Transformer
Hz: 50/60 Input Voltage - Transformer: 277VAC
Transformer Type: Finger-Safe Manufacturers Warranty Length: 3 yr.
Depth: 4.72" Item - Transformer: Control Transformer
Temp. Rise: 60 Degrees C Protective Device: None
Fused: No Phase: 1
Width: 4.72" Closeout: Yes
Shop By: Closeout Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Control Transformer, Input Voltage - Transformer 277VAC, Output Voltage - Transformer 120VAC, VA Rating - Transformer 500VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish Heat Tempered Varnish

Reviews of Dayton #4MTU6