SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Transformer, In 277V, Out 120V, 750VA

DAYTON| Zoro #: G1818031| Mfr #: 4MTV4

$372.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5.91"Phase: 1Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1818031 Mfr #: 4MTV4
Width: 5.91"Phase: 1
Mounting: PanelTransformer Type: Finger-Safe
Hz: 50/60Manufacturers Warranty Length: 3 Yr.
Item: Control TransformerDepth: 4.92"
Fused: NoHeight: 5.79"
Output Voltage: 120VACVA Rating: 750VA
Input Voltage: 277VACEnclosure Finish: Heat Tempered Varnish
Standards: UL, CSA, CETemp. Rise: 60 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 750VA, Input Voltage 277VAC, Output Voltage 120VAC, 60 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Finger-Safe, 1 Phase, Mounting Panel, Enclosure Finish Heat Tempered Varnish, Height 5.79 In., Depth 4.92 In., Width 5.91 In., Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Reviews