KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transformer, In 277V, Out 24V, 350VA

DAYTON| Zoro #: G1408872| Mfr #: 4MTT7

$212.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.72"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408872 Mfr #: 4MTT7
Width: 4.72"Phase: 1
Mounting: PanelTransformer Type: Finger-Safe
Hz: 50/60Manufacturers Warranty Length: 3 Yr.
Item: Control TransformerDepth: 3.94"
Fused: NoHeight: 4.72"
Output Voltage: 24VACVA Rating: 350VA
Input Voltage: 277VACEnclosure Finish: Heat Tempered Varnish
Standards: UL, CSA, CETemp. Rise: 60 Degrees C
Country of Origin (subject to change): China

Description

Control Transformer, VA Rating 350VA, Input Voltage 277VAC, Output Voltage 24VAC, 60 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Finger-Safe, 1 Phase, Mounting Panel, Enclosure Finish Heat Tempered Varnish, Height 4.72 In., Depth 3.94 In., Width 4.72 In., Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Reviews