TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Trolley, 11, 000 lb.

DAYTON| Zoro #: G0429956| Mfr #: 3MB63

$716.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 10,000 lb.Trolley Wheel Dia.: 4-3/8"Item: Trolley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429956 Mfr #: 3MB63
Load Capacity: 10,000 lb.Trolley Wheel Dia.: 4-3/8"
Item: TrolleyMin. Radius Curve: 60"
Head Room To Bail: 8-7/8"Fits Beam Flange W: 4-5/8" to 8"
Fits Beam Height: 10" to 24"Wheel Material: Solid Cast Iron w/Sealed Precision Bearings
Trolley Item: Push TrolleyHead Room To Shaft: 2-7/8"
Country of Origin (subject to change): China

Description

Push Trolley, Load Capacity 10,000 lb., Fits Beam Height 10 In. to 24 In., Fits Beam Flange W 4-5/8 In. to 8 In., Min. Radius Curve 60 In., Trolley Wheel Dia. 4-3/8 In., Wheel Material Solid Cast Iron w/Sealed Precision Bearings, Head Room To Bail 8-7/8 In., Head Room To Shaft 2-7/8 In.

Reviews