Trolley, 6600 lb.

DAYTON| Zoro #: G1399553| Mfr #: 3MB62

$429.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Head Room To Shaft: 2-5/8"
Item: Trolley
Load Capacity: 6000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1399553 Mfr #: 3MB62
Head Room To Shaft: 2-5/8"Item: Trolley
Load Capacity: 6000 lb.Fits Beam Height: 8" to 24"
Fits Beam Flange W: 4" to 8"Trolley Item: Push Trolley
Head Room To Bail: 8-5/8"Wheel Material: Solid Cast Iron w/Sealed Precision Bearings
Trolley Wheel Dia.: 4-1/4"Min. Radius Curve: 60"
Country of Origin (subject to change): China

Description

Push Trolley, Load Capacity 6000 lb., Fits Beam Height 8 In. to 24 In., Fits Beam Flange W 4 In. to 8 In., Min. Radius Curve 60 In., Trolley Wheel Dia. 4-1/4 In., Wheel Material Solid Cast Iron w/Sealed Precision Bearings, Head Room To Bail 8-5/8 In., Head Room To Shaft 2-5/8 In.

Reviews