KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Compression PVC True Union Swing Waste Water Check Valve

DAYTON| Zoro #: G0315856| Mfr #: 4RG91

$41.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: True Union Swing Waste Water Check Valve
Material of Construction: PVC
Mounting Position: Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315856 Mfr #: 4RG91
Item: True Union Swing Waste Water Check ValveMaterial of Construction: PVC
Mounting Position: VerticalSize: 2"
Connection Type: CompressionSub-Category: PVC
Country of Origin (subject to change): United States

Description

True Union Swing Waste Water Check Valve, Material of Construction PVC, Size 2 In., Connection Type Compression, Mounting Position Vertical, Compliance -

Reviews