12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

DAYTON| Zoro #: G1503214| Mfr #: 7F921

$896.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1503214 Mfr #: 7F921
Item: Tubeaxial Fan with Motor and Drive PackageHz: 60
Phase: 1Bearing Type: Ball
Housing Dia. w/o Mtg. Flange: 12-3/16"Mounting Position: Vertical/Horizontal
CFM @ 0.000-In. SP: 1300CFM @ 0.125-In. SP: 1170
CFM @ 0.250-In. SP: 990Includes: Belt guard
Sones @ 0.250-In. SP @ 5 Ft.: 19.7Voltage: 115/230
Full Load Amps: 4.6/2.3Motor HP: 1/4
Motor Type: Capacitor StartMotor Enclosure: Totally Enclosed Fan Cooled
Max. BHP: 0.25Motor RPM: 1725
Fan RPM: 1670Housing Dia. w/Mtg. Flange: 14-7/16"
Housing Finish: Baked EnamelNumber of Blades: 4
Replacement Fan Blade Stock No.: 4C662Companion Flange Stock No.: 4C716
Dimension D: 12"Assembled/Unassembled: Unassembled
Dimension C: 12-1/4"Max. Inlet Temp.: 200 Degrees F
Dimension A: 14-7/16"Housing Material: Steel
Max. Depth: 12"Bolt Circle Dia.: 13-1/2"
Outlet Dia.: 12-1/4"Standards: AMCA
Inlet Dia.: 12-1/4"Blade Material: Spark Resistant Aluminum
Drive Type: Belt-DriveMax. Ambient Temp.: 104 Degrees F
Dimension B: 8-3/4"Height: 19-3/4"
Blade Dia.: 12"Width: 14-9/16"
Shaft Dia.: 5/8"Dimension E: 5/16"
Max. Motor Height: 9"Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 12 In., 1300 CFM @ 0.000-In. SP, 1170 CFM @ 0.125-In. SP, 990 CFM @ 0.250-In. SP, 19.7 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/4, Max. BHP 0.25, Fan RPM 1670, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/230, Max. Motor Height 9 In., Shaft Dia. 5/8 In., Number of Blades 4, Full Load Amps 4.6/2.3, Motor Type Capacitor Start, Max. Inlet Temp. 200 Degrees F, Max. Ambient Temp. 104 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.