12" Tubeaxial Fan

DAYTON| Zoro #: G1534294| Mfr #: 4C659

$639.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Item: Tubeaxial Fan
Housing Dia. w/Mtg. Flange: 14-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1534294 Mfr #: 4C659
Shaft Dia.: 5/8"Item: Tubeaxial Fan
Housing Dia. w/Mtg. Flange: 14-7/16"Dimension D: 12"
Dimension C: 12-3/16"Bearing Type: Ball
Height: 19-3/4"Inlet Dia.: 12-1/4"
Standards: AMCAMax. Motor Height: 9"
Width: 14-7/16"Max. Inlet Temp.: 200 Degrees F
Number of Blades: 4Dimension B: 8-3/4"
Includes: Belt guardHousing Finish: Baked Enamel
Housing Material: SteelBlade Material: Aluminum
Housing Dia. w/o Mtg. Flange: 12-3/16"Dimension E: 5/16"
Companion Flange Stock No.: 4C716Mounting Position: Vertical/Horizontal
Max. Ambient Temp.: 104 Degrees FBlade Dia.: 12"
Max. Depth: 12"Outlet Dia.: 12-1/4"
Dimension A: 14-7/16"Replacement Fan Blade Stock No.: 4C662
Drive Type: Belt-DriveBolt Circle Dia.: 13-1/2"
Country of Origin (subject to change): United States

Description

Tubeaxial Fan, Drive Type Belt-Drive, Blade Dia. 12 In., Max. Motor Height 9 In., Shaft Dia. 5/8 In., Number of Blades 4, Max. Inlet Temp. 200 Degrees F, Max. Ambient Temp. 104 Degrees F, Mounting Position Vertical/Horizontal, Housing Material Steel, Housing Finish Baked Enamel, Blade Material Aluminum, Height 19-3/4 In., Width 14-7/16 In., Max. Depth 12 In., Housing Dia. w/Mtg. Flange 14-7/16 In., Housing Dia. w/o Mtg. Flange 12-3/16 In., Inlet Dia. 12-1/4 In., Outlet Dia. 12-1/4 In.

Reviews