30" Tubeaxial Fan w/ Motor & Drive Pkg, -VAC

DAYTON| Zoro #: G0524264| Mfr #: 7E624

$2,136.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0524264 Mfr #: 7E624
Assembled/Unassembled: UnassembledVoltage: -
Housing Finish: Baked EnamelShaft Dia.: 1-3/16"
Blade Dia.: 30"Bearing Type: Ball
Max. Depth: 24"Mounting Position: Vertical/Horizontal
Includes: Drive Package and Belt GuardReplacement Fan Blade Stock No.: 3C418
Standards: AMCASones @ 0.250-In. SP @ 5 Ft.: -
Motor HP: -Height: 46-5/8"
Inlet Dia.: 30-5/8"Phase: -
Width: 33-5/8"Max. BHP: -
Drive Type: Belt-DriveMax. Ambient Temp.: 104 Degrees F
Max. Motor Height: 10"Companion Flange Stock No.: 3C440
Max. Inlet Temp.: 200 Degrees FMotor Type: -
Housing Dia. w/o Mtg. Flange: 30-1/2"Housing Dia. w/Mtg. Flange: 33-5/8"
Blade Material: Spark Resistant AluminumDimension E: 7/16"
Dimension C: 30-1/2"Motor RPM: -
Motor Enclosure: -Dimension D: 24"
Housing Material: SteelDimension A: 33-5/8"
Item: Tubeaxial Fan with Motor and Drive PackageDimension B: 19-1/4"
Outlet Dia.: 30-5/8"Number of Blades: 6
Bolt Circle Dia.: 32-1/4"Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 30 In., - Sones @ 0.250-In. SP @ 5 Ft., Motor HP -, Max. BHP -, Motor Enclosure -, - Phase, Voltage -, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Motor Type -, Max. Inlet Temp. 200 Degrees F, Max. Ambient Temp. 104 Degrees F, Mounting Position Vertical/Horizontal, Housing Material Steel, Housing Finish Baked Enamel, Blade Material Spark Resistant Aluminum, Motor RPM -, Height 46-5/8 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.