Tubeaxial Fan Blade, 21 in., For No. 3NXF4

DAYTON| Zoro #: G1668021| Mfr #: 4ETG3

$229.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 21"
For Use With: Fan No. 3NXF4
Number of Blades: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668021 Mfr #: 4ETG3
Blade Dia.: 21"For Use With: Fan No. 3NXF4
Number of Blades: 6Hub Bore: 1"
Country of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia 21 In, Hub Bore 1 In, Number of Blades 6, For Use With G1928087

Reviews