12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

DAYTON| Zoro #: G2151195| Mfr #: 7AF31

$1,017.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2151195 Mfr #: 7AF31
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Capacitor Start, Hazardous LocationMotor Enclosure: Totally Enclosed Nonventilated
Includes: Drive Package and Belt GuardDimension D: 12"
Fan RPM: 1670Height: 19-3/4"
Dimension C: 12-3/16"Dimension B: 8-3/4"
Full Load Amps: 4.8/2.3-2.4Dimension A: 14-7/16"
Width: 14-9/16"Max. Motor Height: 9"
Bolt Circle Dia.: 13-1/2"Sones @ 0.250-In. SP @ 5 Ft.: 19.7
Max. Depth: 12"Blade Material: Aluminum
Replacement Fan Blade Stock No.: 4C662Outlet Dia.: 12-1/4"
Voltage: 115/208-230Phase: 1
Inlet Dia.: 12-1/4"CFM @ 0.250-In. SP: 990
Number of Blades: 4Blade Dia.: 12"
CFM @ 0.125-In. SP: 1170Motor RPM: 1725
Shaft Dia.: 5/8"CFM @ 0.000-In. SP: 1300
Hz: 60Motor HP: 1/4
Companion Flange Stock No.: 4C716Housing Dia. w/o Mtg. Flange: 12-3/16"
Max. BHP: 0.25Dimension E: 5/16"
Housing Dia. w/Mtg. Flange: 14-7/16"Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 12 In., 1300 CFM @ 0.000-In. SP, 1170 CFM @ 0.125-In. SP, 990 CFM @ 0.250-In. SP, 19.7 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/4, Max. BHP 0.25, Fan RPM 1670, Motor Enclosure Totally Enclosed Nonventilated, 1 Phase, Voltage 115/208-230, Max. Motor Height 9 In., Shaft Dia. 5/8 In., Number of Blades 4, Full Load Amps 4.8/2.3-2.4, Motor Type Capacitor Start, Hazardous Location, Max. Inlet Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.