24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

DAYTON| Zoro #: G2152543| Mfr #: 7AF68

$1,586.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2152543 Mfr #: 7AF68
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Capacitor Start, Hazardous LocationMotor Enclosure: Totally Enclosed Fan Cooled
Includes: Drive Package and Belt GuardDimension D: 18"
Fan RPM: 1062Height: 37-1/4"
Dimension C: 24-5/16"Dimension B: 16-3/4"
Full Load Amps: 8.8/4.2-4.4Dimension A: 27"
Width: 26-7/8"Max. Motor Height: 10"
Bolt Circle Dia.: 25-3/4"Sones @ 0.250-In. SP @ 5 Ft.: 23
Max. Depth: 18"Blade Material: Aluminum
Replacement Fan Blade Stock No.: 4C664Outlet Dia.: 24-7/16"
Voltage: 115/208-230Phase: 1
Inlet Dia.: 24-7/16"CFM @ 0.250-In. SP: 4800
Number of Blades: 6Blade Dia.: 24"
CFM @ 0.125-In. SP: 5300Motor RPM: 1725
Shaft Dia.: 1"CFM @ 0.000-In. SP: 5730
Hz: 60Motor HP: 1/2
Companion Flange Stock No.: 3C436Housing Dia. w/o Mtg. Flange: 24-5/16"
Max. BHP: 0.42Dimension E: 7/16"
Housing Dia. w/Mtg. Flange: 27"Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 24 In., 5730 CFM @ 0.000-In. SP, 5300 CFM @ 0.125-In. SP, 4800 CFM @ 0.250-In. SP, 23 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/2, Max. BHP 0.42, Fan RPM 1062, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/208-230, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 8.8/4.2-4.4, Motor Type Capacitor Start, Hazardous Location, Max. Inlet Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.