30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

DAYTON| Zoro #: G2268445| Mfr #: 7AF85

$2,021.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2268445 Mfr #: 7AF85
Assembled/Unassembled: UnassembledShaft Dia.: 1-3/16"
Blade Dia.: 30"Bearing Type: Ball
Max. Depth: 24"Mounting Position: Vertical/Horizontal
Replacement Fan Blade Stock No.: 3C418Standards: AMCA
Height: 46-5/8"Housing Finish: Baked Enamel
Max. Motor Height: 10"Width: 33-5/8"
Drive Type: Belt-DriveMax. Ambient Temp.: 104 Degrees F
Companion Flange Stock No.: 3C440Max. Inlet Temp.: 200 Degrees F
Housing Dia. w/o Mtg. Flange: 30-1/2"Housing Dia. w/Mtg. Flange: 33-5/8"
Dimension E: 7/16"Dimension C: 30-1/2"
Dimension D: 24"Housing Material: Steel
Dimension A: 33-5/8"Item: Tubeaxial Fan with Motor and Drive Package
Dimension B: 19-1/4"Outlet Dia.: 30-5/8"
Inlet Dia.: 30-5/8"Number of Blades: 6
Bolt Circle Dia.: 32-1/4"Motor Type: Capacitor Start
Motor Enclosure: Totally Enclosed Fan CooledSones @ 0.250-In. SP @ 5 Ft.: 28
Phase: 1Motor RPM: 1725
Motor HP: 1CFM @ 0.500-In. SP: 6695
Max. BHP: 0.93Blade Material: Aluminum
Includes: Drive Package and Belt GuardVoltage: 115/208-230
Full Load Amps: 10.0/5.3-5.0CFM @ 0.250-In. SP: 8519
CFM @ 0.125-In. SP: 9211Hz: 60
CFM @ 0.000-In. SP: 9825Fan RPM: 924
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 30 In., 9825 CFM @ 0.000-In. SP, 9211 CFM @ 0.125-In. SP, 8519 CFM @ 0.250-In. SP, 6695 CFM @ 0.500-In. SP, 28 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1, Max. BHP 0.93, Fan RPM 924, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/208-230, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 10.0/5.3-5.0, Motor Type Capacitor Start, Max. Inlet Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.