Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

  • Zoro #: G0514753
  • Mfr #: 7AF86

$2,240.35

  • Dimension E: 7/16"
  • Full Load Amps: 13.4/6.8-6.7
  • Blade Material: Aluminum
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #7AF86 Specifications

  • Zoro #: G0514753
  • Mfr #: 7AF86
Dimension E: 7/16" Full Load Amps: 13.4/6.8-6.7
Blade Material: Aluminum Drive Type: Belt-Drive
Dimension A: 33-5/8" Outlet Dia.: 30-5/8"
Blade Dia.: 30" Voltage: 115/208-230
Motor Type: Capacitor Start, Capacitor Run, Hazardous Location Standards: AMCA
Dimension B: 19-1/4" Max. Ambient Temp.: 104 Degrees F
Motor RPM: 1725 Dimension C: 30-1/2"
Max. BHP: 0.93 Width: 33-5/8"
Bearing Type: Ball Max. Depth: 24"
Hz: 60 Mounting Position: Vertical/Horizontal
Housing Finish: Baked Enamel Companion Flange Stock No.: 3C440
Fan RPM: 924 Assembled/Unassembled: Unassembled
Housing Dia. w/Mtg. Flange: 33-5/8" Height: 46-5/8"
CFM @ 0.500-In. SP: 6695 Shaft Dia.: 1-3/16"
Replacement Fan Blade Stock No.: 3C418 Bolt Circle Dia.: 32-1/4"
Number of Blades: 6 Motor HP: 1
Dimension D: 24" CFM @ 0.250-In. SP: 8519
Sones @ 0.250-In. SP @ 5 Ft.: 28 Housing Material: Steel
Item: Tubeaxial Fan with Motor and Drive Package Inlet Dia.: 30-5/8"
Includes: Drive Package and Belt Guard CFM @ 0.125-In. SP: 9211
Phase: 1 Max. Inlet Temp.: 200 Degrees F
CFM @ 0.000-In. SP: 9825 Housing Dia. w/o Mtg. Flange: 30-1/2"
Max. Motor Height: 10" Motor Enclosure: Totally Enclosed Fan Cooled
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 30 In., 9825 CFM @ 0.000-In. SP, 9211 CFM @ 0.125-In. SP, 8519 CFM @ 0.250-In. SP, 6695 CFM @ 0.500-In. SP, 28 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1, Max. BHP 0.93, Fan RPM 924, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/208-230, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 13.4/6.8-6.7, Motor Type Capacitor Start, Capacitor Run, Hazardous Location

Reviews of Dayton #7AF86