30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

DAYTON| Zoro #: G0652346| Mfr #: 7AF91

$2,272.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0652346 Mfr #: 7AF91
Assembled/Unassembled: UnassembledShaft Dia.: 1-3/16"
Blade Dia.: 30"Bearing Type: Ball
Max. Depth: 24"Mounting Position: Vertical/Horizontal
Replacement Fan Blade Stock No.: 3C418Standards: AMCA
Height: 46-5/8"Housing Finish: Baked Enamel
Max. Motor Height: 10"Width: 33-5/8"
Drive Type: Belt-DriveMax. Ambient Temp.: 104 Degrees F
Companion Flange Stock No.: 3C440Max. Inlet Temp.: 200 Degrees F
Housing Dia. w/o Mtg. Flange: 30-1/2"Housing Dia. w/Mtg. Flange: 33-5/8"
Dimension E: 7/16"Dimension C: 30-1/2"
Dimension D: 24"Housing Material: Steel
Dimension A: 33-5/8"Item: Tubeaxial Fan with Motor and Drive Package
Dimension B: 19-1/4"Outlet Dia.: 30-5/8"
Inlet Dia.: 30-5/8"Number of Blades: 6
Bolt Circle Dia.: 32-1/4"Motor Type: Capacitor Start, Capacitor Run
Motor Enclosure: Totally Enclosed Fan CooledVoltage: 115/208-230
Full Load Amps: 18.8/10.2-9.4CFM @ 0.250-In. SP: 11, 180
CFM @ 0.125-In. SP: 11, 710Hz: 60
CFM @ 0.000-In. SP: 12, 190Fan RPM: 1146
Sones @ 0.250-In. SP @ 5 Ft.: 41Phase: 1
Motor RPM: 1725CFM @ 0.750-In. SP: 8485
Motor HP: 2CFM @ 0.500-In. SP: 9990
Max. BHP: 1.90Blade Material: Aluminum
Includes: Drive Package and Belt GuardCountry of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 30 In., 12, 190 CFM @ 0.000-In. SP, 11, 710 CFM @ 0.125-In. SP, 11, 180 CFM @ 0.250-In. SP, 9990 CFM @ 0.500-In. SP, 8485 CFM @ 0.750-In. SP, 41 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 2, Max. BHP 1.90, Fan RPM 1146, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/208-230, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 18.8/10.2-9.4

Product Reviews

Save 15%. Sign up for Z-mail.