36" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

DAYTON| Zoro #: G0304062| Mfr #: 7AF97

$2,417.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0304062 Mfr #: 7AF97
Item: Tubeaxial Fan with Motor and Drive PackageHz: 60
Phase: 1Bearing Type: Ball
Housing Dia. w/o Mtg. Flange: 36-1/2"Mounting Position: Vertical/Horizontal
CFM @ 0.000-In. SP: 12, 520CFM @ 0.125-In. SP: 11, 511
CFM @ 0.250-In. SP: 10, 323Includes: Drive Package and Belt Guard
Sones @ 0.250-In. SP @ 5 Ft.: 27Voltage: 115/208-230
Full Load Amps: 10.0/5.3-5.0Motor HP: 1
Motor Type: Capacitor StartMotor Enclosure: Totally Enclosed Fan Cooled
Max. BHP: 0.96Motor RPM: 1725
Fan RPM: 687Housing Dia. w/Mtg. Flange: 39-3/4"
Housing Finish: Baked EnamelNumber of Blades: 6
Replacement Fan Blade Stock No.: 3C420Companion Flange Stock No.: 3C442
Blade Material: AluminumDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FDimension B: 22-7/16"
Blade Dia.: 36"Height: 52-7/8"
Width: 39-3/4"Shaft Dia.: 1-3/16"
Dimension E: 7/16"Max. Motor Height: 10"
Dimension D: 29"Assembled/Unassembled: Unassembled
Dimension C: 36-1/2"Max. Inlet Temp.: 200 Degrees F
Dimension A: 39-3/4"Housing Material: Steel
Max. Depth: 29"Bolt Circle Dia.: 38-1/4"
Outlet Dia.: 36-5/8"Standards: AMCA
Inlet Dia.: 36-5/8"Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 36 In., 12, 520 CFM @ 0.000-In. SP, 11, 511 CFM @ 0.125-In. SP, 10, 323 CFM @ 0.250-In. SP, 27 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1, Max. BHP 0.96, Fan RPM 687, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/208-230, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 10.0/5.3-5.0, Motor Type Capacitor Start, Max. Inlet Temp. 200 Degrees F

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.