24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

DAYTON| Zoro #: G1857152| Mfr #: 7AG49

$4,177.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1857152 Mfr #: 7AG49
Assembled/Unassembled: UnassembledHousing Finish: Natural
Bearing Type: BallMounting Position: Vertical/Horizontal
Includes: Belt guardStandards: AMCA
Max. Motor Height: 10"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Blade Material: Stainless steelDimension E: 7/16"
Motor Enclosure: Totally Enclosed Fan CooledHousing Material: Stainless Steel
Item: Tubeaxial Fan with Motor and Drive PackageNumber of Blades: 6
Motor Type: Capacitor Start, Capacitor RunCFM @ 0.000-In. SP: 9112
CFM @ 0.125-In. SP: 8856CFM @ 0.250-In. SP: 8573
CFM @ 0.500-In. SP: 7983CFM @ 0.750-In. SP: 7290
CFM @ 1.000-In. SP: 6445Sones @ 0.250-In. SP @ 5 Ft.: 43
Voltage: 115/208-230Hz: 60
Phase: 1Full Load Amps: 18.8/10.2-9.4
Motor HP: 2Max. BHP: 1.98
Motor RPM: 1725Fan RPM: 1688
Companion Flange Stock No.: 4ETF9Shaft Dia.: 1"
Width: 26-7/8"Dimension D: 18"
Dimension C: 24-5/16"Dimension A: 27"
Bolt Circle Dia.: 25-3/4"Height: 37-1/4"
Max. Depth: 18"Outlet Dia.: 24-7/16"
Inlet Dia.: 24-7/16"Blade Dia.: 24"
Dimension B: 16-3/4"Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 24 In., 9112 CFM @ 0.000-In. SP, 8856 CFM @ 0.125-In. SP, 8573 CFM @ 0.250-In. SP, 7983 CFM @ 0.500-In. SP, 7290 CFM @ 0.750-In. SP, 6445 CFM @ 1.000-In. SP, 43 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 2, Max. BHP 1.98, Fan RPM 1688, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/208-230, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 18.8/10.2-9.4

Product Reviews

Save 15%. Sign up for Z-mail.