30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

DAYTON| Zoro #: G1371072| Mfr #: 7AG54

$4,700.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1371072 Mfr #: 7AG54
Item: Tubeaxial Fan with Motor and Drive PackageIncludes: Belt Guard
Hz: 60Phase: 1
Motor Enclosure: Totally Enclosed Fan CooledBearing Type: Ball
Mounting Position: Vertical/HorizontalHousing Material: Stainless Steel
CFM @ 0.000-In. SP: 8940CFM @ 0.125-In. SP: 8257
CFM @ 0.250-In. SP: 7463Sones @ 0.250-In. SP @ 5 Ft.: 24
Voltage: 115/208-230Full Load Amps: 11.0/5.4-5.5
Motor HP: 3/4Motor Type: Capacitor Start
Max. BHP: 0.718Motor RPM: 1725
Fan RPM: 841Number of Blades: 6
Companion Flange Stock No.: 4ETG1Dimension C: 30-1/2"
Max. Inlet Temp.: 200 Degrees FBolt Circle Dia.: 32-1/4"
Max. Depth: 24"Standards: AMCA
Outlet Dia.: 30-5/8"Blade Material: Stainless Steel
Dimension A: 33-5/8"Inlet Dia.: 30-5/8"
Max. Ambient Temp.: 104 Degrees FAssembled/Unassembled: Unassembled
Blade Dia.: 30"Drive Type: Belt-Drive
Dimension B: 19-1/4"Shaft Dia.: 1-3/16"
Width: 33-5/8"Dimension E: 7/16"
Height: 46-5/8"Dimension D: 24"
Housing Finish: NaturalMax. Motor Height: 10"
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 30 In., 8940 CFM @ 0.000-In. SP, 8257 CFM @ 0.125-In. SP, 7463 CFM @ 0.250-In. SP, 24 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3/4, Max. BHP 0.718, Fan RPM 841, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/208-230, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 11.0/5.4-5.5, Motor Type Capacitor Start, Max. Inlet Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.