15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

DAYTON| Zoro #: G2091756| Mfr #: 7AG58

$4,763.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2091756 Mfr #: 7AG58
Assembled/Unassembled: UnassembledHousing Finish: Natural
Bearing Type: BallMounting Position: Vertical/Horizontal
Includes: Belt GuardStandards: AMCA
Max. Motor Height: 10"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Blade Material: Stainless SteelDimension E: 7/16"
Motor Enclosure: Totally Enclosed Fan CooledHousing Material: Stainless Steel
Item: Tubeaxial Fan with Motor and Drive PackageNumber of Blades: 6
Motor Type: Capacitor StartCFM @ 0.000-In. SP: 9825
CFM @ 0.125-In. SP: 9211CFM @ 0.250-In. SP: 8519
CFM @ 0.500-In. SP: 6695Sones @ 0.250-In. SP @ 5 Ft.: 28
Voltage: 115/208-230Hz: 60
Phase: 1Full Load Amps: 10.0/5.3-5.0
Motor HP: 1Max. BHP: 0.939
Motor RPM: 1725Fan RPM: 924
Companion Flange Stock No.: 4ETG1Outlet Dia.: 30-5/8"
Inlet Dia.: 30-5/8"Blade Dia.: 30"
Dimension B: 19-1/4"Shaft Dia.: 1-3/16"
Width: 33-5/8"Dimension D: 24"
Dimension C: 30-1/2"Dimension A: 33-5/8"
Bolt Circle Dia.: 32-1/4"Height: 46-5/8"
Max. Depth: 24"Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 30 In., 9825 CFM @ 0.000-In. SP, 9211 CFM @ 0.125-In. SP, 8519 CFM @ 0.250-In. SP, 6695 CFM @ 0.500-In. SP, 28 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1, Max. BHP 0.939, Fan RPM 924, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/208-230, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 10.0/5.3-5.0, Motor Type Capacitor Start, Max. Inlet Temp. 200 Degrees F

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.