30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

DAYTON| Zoro #: G0852914| Mfr #: 7AG64

$4,884.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0852914 Mfr #: 7AG64
Assembled/Unassembled: UnassembledHousing Finish: Natural
Bearing Type: BallMounting Position: Vertical/Horizontal
Includes: Belt GuardStandards: AMCA
Max. Motor Height: 10"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Blade Material: Stainless SteelDimension E: 7/16"
Motor Enclosure: Totally Enclosed Fan CooledHousing Material: Stainless Steel
Item: Tubeaxial Fan with Motor and Drive PackageNumber of Blades: 6
Motor Type: Capacitor Start, Capacitor RunCFM @ 0.000-In. SP: 10, 955
CFM @ 0.125-In. SP: 10, 415CFM @ 0.250-In. SP: 9815
CFM @ 0.500-In. SP: 8359Sones @ 0.250-In. SP @ 5 Ft.: 31
Voltage: 115/208-230Hz: 60
Phase: 1Full Load Amps: 15.2/8.2-7.6
Motor HP: 1-1/2Max. BHP: 1.40
Motor RPM: 1725Fan RPM: 1030
Companion Flange Stock No.: 4ETG1Bolt Circle Dia.: 32-1/4"
Height: 46-5/8"Max. Depth: 24"
Outlet Dia.: 30-5/8"Inlet Dia.: 30-5/8"
Blade Dia.: 30"Dimension B: 19-1/4"
Shaft Dia.: 1-3/16"Width: 33-5/8"
Dimension D: 24"Dimension C: 30-1/2"
Dimension A: 33-5/8"Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 30 In., 10, 955 CFM @ 0.000-In. SP, 10, 415 CFM @ 0.125-In. SP, 9815 CFM @ 0.250-In. SP, 8359 CFM @ 0.500-In. SP, 31 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1-1/2, Max. BHP 1.40, Fan RPM 1030, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/208-230, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 15.2/8.2-7.6, Motor Type Capacitor Start, Capacitor Run

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.