Dayton
21" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7AH34
Zoro # G2091564
Free Shipping & Returns
$1,588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 115/208-230
- Height 28 11/16 in
- Phase 1
- Number of Blades 6
Explore More Products
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7F931
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF47
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AG33
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F852
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF61
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC 7AF40
- DAYTON Curb Cap, 6 In. H, 34 In. W, 34 In. D 166229
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC 7J365
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF89
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F861
- DAYTON 34" Tubeaxial Fan 166208A
- Dayton Tubeaxial Fans and Accessories