21" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

DAYTON| Zoro #: G2476905| Mfr #: 7AH39

$1,481.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2476905 Mfr #: 7AH39
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Capacitor Start, Hazardous LocationMotor Enclosure: Totally Enclosed Fan Cooled
Max. Depth: 18"Blade Material: Aluminum
Replacement Fan Blade Stock No.: 4ETG3Outlet Dia.: 21-1/2"
Voltage: 115/208-230Phase: 1
Inlet Dia.: 21-1/2"CFM @ 0.250-In. SP: 3266
Number of Blades: 6Blade Dia.: 21"
CFM @ 0.125-In. SP: 3689Motor RPM: 1725
Shaft Dia.: 1"CFM @ 0.000-In. SP: 4042
Hz: 60Motor HP: 1/2
Companion Flange Stock No.: 1LWN9Housing Dia. w/o Mtg. Flange: 21-1/4"
Max. BHP: 0.26Dimension E: 7/16"
Housing Dia. w/Mtg. Flange: 23-7/8"Includes: Drive Package and Belt Guard
Dimension D: 18"Fan RPM: 1135
Height: 28-11/16"Dimension C: 21-1/2"
Dimension B: 16-3/4"Full Load Amps: 8.8/4.2-4.4
Dimension A: 23-7/8"Width: 23-7/8"
Max. Motor Height: 10"Bolt Circle Dia.: 22-1/2"
Sones @ 0.250-In. SP @ 5 Ft.: 22Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 21 In., 4042 CFM @ 0.000-In. SP, 3689 CFM @ 0.125-In. SP, 3266 CFM @ 0.250-In. SP, 22 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1/2, Max. BHP 0.26, Fan RPM 1135, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/208-230, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 8.8/4.2-4.4, Motor Type Capacitor Start, Hazardous Location, Max. Inlet Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.