21" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

DAYTON| Zoro #: G1659436| Mfr #: 7AH40

$1,599.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659436 Mfr #: 7AH40
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Capacitor Start, Hazardous LocationMotor Enclosure: Totally Enclosed Fan Cooled
Includes: Drive Package and Belt GuardDimension D: 18"
Fan RPM: 1329Height: 28-11/16"
Dimension C: 21-1/2"Dimension B: 16-3/4"
Full Load Amps: 11.0/5.4-5.5Dimension A: 23-7/8"
Width: 23-7/8"Max. Motor Height: 10"
Bolt Circle Dia.: 22-1/2"Sones @ 0.250-In. SP @ 5 Ft.: 26
Max. Depth: 18"Blade Material: Aluminum
Replacement Fan Blade Stock No.: 4ETG3Outlet Dia.: 21-1/2"
CFM @ 0.500-In. SP: 3224Voltage: 115/208-230
Phase: 1Inlet Dia.: 21-1/2"
CFM @ 0.250-In. SP: 4106Number of Blades: 6
Blade Dia.: 21"CFM @ 0.125-In. SP: 4438
Motor RPM: 1725Shaft Dia.: 1"
CFM @ 0.000-In. SP: 4733Hz: 60
Motor HP: 3/4Companion Flange Stock No.: 1LWN9
Housing Dia. w/o Mtg. Flange: 21-1/4"Max. BHP: 0.45
Dimension E: 7/16"Housing Dia. w/Mtg. Flange: 23-7/8"
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 21 In., 4733 CFM @ 0.000-In. SP, 4438 CFM @ 0.125-In. SP, 4106 CFM @ 0.250-In. SP, 3224 CFM @ 0.500-In. SP, 26 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3/4, Max. BHP 0.45, Fan RPM 1329, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/208-230, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 11.0/5.4-5.5, Motor Type Capacitor Start, Hazardous Location

Product Reviews

Save 15%. Sign up for Z-mail.