Dayton
21" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7AH41
Zoro # G2419627
Free Shipping & Returns
$1,826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 115/208-230
- Number of Blades 6
- Height 28 11/16 in
- Blade Dia. 21 in
Explore More Products
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F872
- DAYTON Companion Flange, Set of 2, 18in, For 4C661 166178
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7J358
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F862
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F854
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F842
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7J355
- DAYTON Discharge Cap, 20-3/32 In. H, 26 In. W 166220A
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF89
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF79
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC 7AF38
- Dayton Tubeaxial Fans and Accessories