Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC
  • Zoro #: G0299223
  • Mfr #: 7AF71
$1,697.69
  • Housing Dia. w/Mtg. Flange: 27"
  • Max. BHP: 0.65
  • Inlet Dia.: 24-7/16"
See full product details
This item ships free.

Dayton #7AF71 Specifications

  • Zoro #: G0299223
  • Mfr #: 7AF71
Housing Dia. w/Mtg. Flange: 27" Max. BHP: 0.65
Inlet Dia.: 24-7/16" CFM @ 0.500-In. SP: 4600
Bearing Type: Ball Number of Blades: 6
Max. Motor Height: 10" Max. Depth: 18"
CFM @ 0.000-In. SP: 6470 Hz: 60
Width: 26-7/8" Mounting Position: Vertical/Horizontal
CFM @ 0.125-In. SP: 6096 Outlet Dia.: 24-7/16"
Motor Enclosure: Open Dripproof Includes: Drive Package and Belt Guard
Blade Material: Aluminum Bolt Circle Dia.: 25-3/4"
Housing Finish: Baked Enamel Replacement Fan Blade Stock No.: 4C664
CFM @ 0.250-In. SP: 5678 Max. Ambient Temp.: 104 Degrees F
Fan RPM: 1199 Dimension B: 16-3/4"
Height: 37-1/4" Shaft Dia.: 1"
Blade Dia.: 24" Assembled/Unassembled: Unassembled
Motor HP: 3/4 Housing Material: Steel
Dimension D: 18" Phase: 1
Dimension C: 24-5/16" Full Load Amps: 11.2/5.6
Drive Type: Belt-Drive Companion Flange Stock No.: 3C436
Motor Type: Capacitor Start Housing Dia. w/o Mtg. Flange: 24-5/16"
Motor RPM: 3450 Sones @ 0.250-In. SP @ 5 Ft.: 29
Standards: AMCA Max. Inlet Temp.: 200 Degrees F
Dimension E: 7/16" Item: Tubeaxial Fan with Motor and Drive Package
Dimension A: 27" Voltage: 115/230
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 24 In., 6470 CFM @ 0.000-In. SP, 6096 CFM @ 0.125-In. SP, 5678 CFM @ 0.250-In. SP, 4600 CFM @ 0.500-In. SP, 29 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3/4, Max. BHP 0.65, Fan RPM 1199, Motor Enclosure Open Dripproof, 1 Phase, Voltage 115/230, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 11.2/5.6, Motor Type Capacitor Start, Max. Inlet Temp. 200 Degrees F

Reviews of Dayton #7AF71