30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

DAYTON| Zoro #: G1312936| Mfr #: 7AF81

$1,957.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1312936 Mfr #: 7AF81
Item: Tubeaxial Fan with Motor and Drive PackageHz: 60
Phase: 1Bearing Type: Ball
Housing Dia. w/o Mtg. Flange: 30-1/2"Mounting Position: Vertical/Horizontal
CFM @ 0.000-In. SP: 8940CFM @ 0.125-In. SP: 8257
CFM @ 0.250-In. SP: 7463Includes: Drive Package and Belt Guard
Sones @ 0.250-In. SP @ 5 Ft.: 24Voltage: 115/230
Full Load Amps: 11.2/5.6Motor HP: 3/4
Motor Type: Capacitor StartMotor Enclosure: Open Dripproof
Max. BHP: 0.71Motor RPM: 3450
Fan RPM: 841Housing Dia. w/Mtg. Flange: 33-5/8"
Housing Finish: Baked EnamelNumber of Blades: 6
Replacement Fan Blade Stock No.: 3C418Companion Flange Stock No.: 3C440
Height: 46-5/8"Blade Dia.: 30"
Width: 33-5/8"Shaft Dia.: 1-3/16"
Dimension E: 7/16"Max. Motor Height: 10"
Dimension D: 24"Assembled/Unassembled: Unassembled
Dimension C: 30-1/2"Max. Inlet Temp.: 200 Degrees F
Dimension A: 33-5/8"Housing Material: Steel
Max. Depth: 24"Bolt Circle Dia.: 32-1/4"
Outlet Dia.: 30-5/8"Standards: AMCA
Inlet Dia.: 30-5/8"Blade Material: Aluminum
Drive Type: Belt-DriveMax. Ambient Temp.: 104 Degrees F
Dimension B: 19-1/4"Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 30 In., 8940 CFM @ 0.000-In. SP, 8257 CFM @ 0.125-In. SP, 7463 CFM @ 0.250-In. SP, 24 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3/4, Max. BHP 0.71, Fan RPM 841, Motor Enclosure Open Dripproof, 1 Phase, Voltage 115/230, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 11.2/5.6, Motor Type Capacitor Start, Max. Inlet Temp. 200 Degrees F, Max. Ambient Temp. 104 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.