20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

36" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

DAYTON| Zoro #: G2027706| Mfr #: 7AG06

$2,679.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2027706 Mfr #: 7AG06
Assembled/Unassembled: UnassembledShaft Dia.: 1-3/16"
Hz: 60Blade Dia.: 36"
Bearing Type: BallMax. Depth: 29"
Mounting Position: Vertical/HorizontalReplacement Fan Blade Stock No.: 3C420
Standards: AMCAHeight: 52-7/8"
Housing Finish: Baked EnamelMax. Motor Height: 10"
Width: 39-3/4"Drive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FCompanion Flange Stock No.: 3C442
Max. Inlet Temp.: 200 Degrees FHousing Dia. w/o Mtg. Flange: 36-1/2"
Housing Dia. w/Mtg. Flange: 39-3/4"Dimension E: 7/16"
Dimension C: 36-1/2"Dimension D: 29"
Housing Material: SteelDimension A: 39-3/4"
Item: Tubeaxial Fan with Motor and Drive PackageDimension B: 22-7/16"
Outlet Dia.: 36-5/8"Inlet Dia.: 36-5/8"
Number of Blades: 6Bolt Circle Dia.: 38-1/4"
Motor Type: Capacitor Start, Capacitor RunMotor Enclosure: Totally Enclosed Fan Cooled
Motor HP: 3Max. BHP: 2.79
CFM @ 0.750-In. SP: 12, 345Includes: Drive Package and Belt Guard
Blade Material: AluminumFull Load Amps: 30.0/15.0
Voltage: 115/230CFM @ 0.500-In. SP: 14, 450
CFM @ 0.250-In. SP: 16, 135CFM @ 0.125-In. SP: 16, 890
Fan RPM: 964CFM @ 0.000-In. SP: 17, 570
Sones @ 0.250-In. SP @ 5 Ft.: 47Phase: 1
Motor RPM: 1740Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 36 In., 17,570 CFM @ 0.000-In. SP, 16,890 CFM @ 0.125-In. SP, 16,135 CFM @ 0.250-In. SP, 14,450 CFM @ 0.500-In. SP, 12,345 CFM @ 0.750-In. SP, 47 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 3, Max. BHP 2.79, Fan RPM 964, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 115/230, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 30.0/15.0

Product Reviews

Save 15%. Sign up for Z-mail.