20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC

DAYTON| Zoro #: G0871437| Mfr #: 7AF78

$2,177.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0871437 Mfr #: 7AF78
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Capacitor Start, Capacitor Run, Hazardous LocationMotor Enclosure: Totally Enclosed Fan Cooled
Outlet Dia.: 24-7/16"Voltage: 208-230
Height: 37-1/4"Inlet Dia.: 24-7/16"
Full Load Amps: 8.7-8.4Blade Dia.: 24"
CFM @ 1.000-In. SP: 2914Shaft Dia.: 1"
Hz: 60CFM @ 0.750-In. SP: 5634
Companion Flange Stock No.: 3C436Housing Dia. w/o Mtg. Flange: 24-5/16"
CFM @ 0.500-In. SP: 6562Dimension E: 7/16"
Housing Dia. w/Mtg. Flange: 27"Phase: 1
CFM @ 0.250-In. SP: 7305Dimension D: 18"
Fan RPM: 1468Number of Blades: 6
CFM @ 0.125-In. SP: 7626Dimension C: 24-5/16"
Dimension B: 16-3/4"Motor RPM: 1725
CFM @ 0.000-In. SP: 7925Dimension A: 27"
Width: 26-7/8"Motor HP: 1-1/2
Max. Motor Height: 10"Bolt Circle Dia.: 25-3/4"
Sones @ 0.250-In. SP @ 5 Ft.: 39Max. BHP: 1.38
Max. Depth: 18"Blade Material: Aluminum
Replacement Fan Blade Stock No.: 4C664Includes: Drive Package and Belt Guard
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 24 In., 7925 CFM @ 0.000-In. SP, 7626 CFM @ 0.125-In. SP, 7305 CFM @ 0.250-In. SP, 6562 CFM @ 0.500-In. SP, 5634 CFM @ 0.750-In. SP, 2914 CFM @ 1.000-In. SP, 39 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1-1/2, Max. BHP 1.38, Fan RPM 1468, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 208-230, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 8.7-8.4

Product Reviews

Save 15%. Sign up for Z-mail.