20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC

DAYTON| Zoro #: G1220974| Mfr #: 7AF90

$2,645.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1220974 Mfr #: 7AF90
Assembled/Unassembled: UnassembledShaft Dia.: 1-3/16"
Blade Dia.: 30"Bearing Type: Ball
Max. Depth: 24"Mounting Position: Vertical/Horizontal
Replacement Fan Blade Stock No.: 3C418Standards: AMCA
Height: 46-5/8"Housing Finish: Baked Enamel
Max. Motor Height: 10"Width: 33-5/8"
Drive Type: Belt-DriveMax. Ambient Temp.: 104 Degrees F
Companion Flange Stock No.: 3C440Max. Inlet Temp.: 200 Degrees F
Housing Dia. w/o Mtg. Flange: 30-1/2"Housing Dia. w/Mtg. Flange: 33-5/8"
Dimension E: 7/16"Dimension C: 30-1/2"
Dimension D: 24"Housing Material: Steel
Dimension A: 33-5/8"Item: Tubeaxial Fan with Motor and Drive Package
Dimension B: 19-1/4"Outlet Dia.: 30-5/8"
Inlet Dia.: 30-5/8"Number of Blades: 6
Bolt Circle Dia.: 32-1/4"Motor Type: Capacitor Start, Capacitor Run, Hazardous Location
Motor Enclosure: Totally Enclosed Fan CooledHz: 60
CFM @ 0.000-In. SP: 10, 955Fan RPM: 1030
Sones @ 0.250-In. SP @ 5 Ft.: 31Phase: 1
Motor RPM: 1725Motor HP: 1-1/2
CFM @ 0.500-In. SP: 8359Max. BHP: 1.40
Blade Material: AluminumIncludes: Drive Package and Belt Guard
Voltage: 208-230Full Load Amps: 8.7-8.4
CFM @ 0.250-In. SP: 9815CFM @ 0.125-In. SP: 10, 415
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 30 In., 10,955 CFM @ 0.000-In. SP, 10,415 CFM @ 0.125-In. SP, 9815 CFM @ 0.250-In. SP, 8359 CFM @ 0.500-In. SP, 31 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1-1/2, Max. BHP 1.40, Fan RPM 1030, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 208-230, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 8.7-8.4, Motor Type Capacitor Start, Capacitor Run, Hazardous Location

Product Reviews

Save 15%. Sign up for Z-mail.