Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC

  • Zoro #: G0521211
  • Mfr #: 7AG02

$2,999.42

  • Width: 39-3/4"
  • Motor HP: 1-1/2
  • Sones @ 0.250-In. SP @ 5 Ft.: 32
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #7AG02 Specifications

  • Zoro #: G0521211
  • Mfr #: 7AG02
Width: 39-3/4" Motor HP: 1-1/2
Sones @ 0.250-In. SP @ 5 Ft.: 32 Blade Dia.: 36"
Housing Finish: Baked Enamel Dimension A: 39-3/4"
Hz: 60 Fan RPM: 784
Height: 52-7/8" Drive Type: Belt-Drive
Housing Dia. w/Mtg. Flange: 39-3/4" Shaft Dia.: 1-3/16"
Bearing Type: Ball Companion Flange Stock No.: 3C442
Motor Enclosure: Totally Enclosed Fan Cooled CFM @ 0.125-In. SP: 13,420
Full Load Amps: 8.7-8.4 Mounting Position: Vertical/Horizontal
Max. Ambient Temp.: 104 Degrees F Bolt Circle Dia.: 38-1/4"
Max. Inlet Temp.: 200 Degrees F Motor RPM: 1725
CFM @ 0.250-In. SP: 12,456 Number of Blades: 6
CFM @ 0.000-In. SP: 14,285 Replacement Fan Blade Stock No.: 3C420
Voltage: 208-230 Housing Material: Steel
Motor Type: Capacitor Start, Capacitor Run, Hazardous Location Housing Dia. w/o Mtg. Flange: 36-1/2"
Max. Motor Height: 10" Dimension D: 29"
Max. BHP: 1.40 CFM @ 0.500-In. SP: 9930
Max. Depth: 29" Phase: 1
Assembled/Unassembled: Unassembled Dimension C: 36-1/2"
Standards: AMCA Dimension E: 7/16"
Inlet Dia.: 36-5/8" Includes: Drive Package and Belt Guard
Dimension B: 22-7/16" Blade Material: Aluminum
Outlet Dia.: 36-5/8" Item: Tubeaxial Fan with Motor and Drive Package
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 36 In., 14,285 CFM @ 0.000-In. SP, 13,420 CFM @ 0.125-In. SP, 12,456 CFM @ 0.250-In. SP, 9930 CFM @ 0.500-In. SP, 32 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1-1/2, Max. BHP 1.40, Fan RPM 784, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 208-230, Max. Motor Height 10 In., Shaft Dia. 1-3/16 In., Number of Blades 6, Full Load Amps 8.7-8.4, Motor Type Capacitor Start, Capacitor Run, Hazardous Location

Reviews of Dayton #7AG02