21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC

DAYTON| Zoro #: G2124911| Mfr #: 7AH42

$2,079.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2124911 Mfr #: 7AH42
Assembled/Unassembled: UnassembledBearing Type: Ball
Mounting Position: Vertical/HorizontalStandards: AMCA
Housing Finish: Baked EnamelDrive Type: Belt-Drive
Max. Ambient Temp.: 104 Degrees FMax. Inlet Temp.: 200 Degrees F
Housing Material: SteelItem: Tubeaxial Fan with Motor and Drive Package
Motor Type: Capacitor Start, Capacitor Run, Hazardous LocationMotor Enclosure: Totally Enclosed Fan Cooled
Voltage: 208-230Phase: 1
CFM @ 0.250-In. SP: 6146Inlet Dia.: 21-1/2"
Number of Blades: 6CFM @ 0.125-In. SP: 6357
Blade Dia.: 21"Motor RPM: 1725
CFM @ 0.000-In. SP: 6564Shaft Dia.: 1"
Hz: 60Motor HP: 1-1/2
Companion Flange Stock No.: 1LWN9Housing Dia. w/o Mtg. Flange: 21-1/4"
Max. BHP: 1.20Dimension E: 7/16"
Housing Dia. w/Mtg. Flange: 23-7/8"Includes: Drive Package and Belt Guard
Dimension D: 18"Fan RPM: 1843
Height: 28-11/16"Dimension C: 21-1/2"
Dimension B: 16-3/4"Full Load Amps: 8.7-8.4
Dimension A: 23-7/8"Width: 23-7/8"
CFM @ 1.000-In. SP: 4187Max. Motor Height: 10"
Bolt Circle Dia.: 22-1/2"Sones @ 0.250-In. SP @ 5 Ft.: 45
CFM @ 0.750-In. SP: 5092Max. Depth: 18"
Blade Material: AluminumReplacement Fan Blade Stock No.: 4ETG3
CFM @ 0.500-In. SP: 5678Outlet Dia.: 21-1/2"
Country of Origin (subject to change): Multiple

Product Description

Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 21 In., 6564 CFM @ 0.000-In. SP, 6357 CFM @ 0.125-In. SP, 6146 CFM @ 0.250-In. SP, 5678 CFM @ 0.500-In. SP, 5092 CFM @ 0.750-In. SP, 4187 CFM @ 1.000-In. SP, 45 Sones @ 0.250-In. SP @ 5 Ft., Motor HP 1-1/2, Max. BHP 1.20, Fan RPM 1843, Motor Enclosure Totally Enclosed Fan Cooled, 1 Phase, Voltage 208-230, Max. Motor Height 10 In., Shaft Dia. 1 In., Number of Blades 6, Full Load Amps 8.7-8.4

Product Reviews

Save 15%. Sign up for Z-mail.