Dayton
12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7AF33
Zoro # G0675464
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230/460
- Drive Type Belt Drive
- Number of Blades 4
- Blade Dia. 12 in
- Phase 3
Explore More Products
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF45
- DAYTON 18" Tubeaxial Fan, 115VAC 166003A
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC 7AF90
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AG08
- DAYTON 30" Tubeaxial Fan 166259
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AG44
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AG10
- DAYTON Tubeaxial Fan, 51-3/4 In. H, 51-3/4 In. W 166260
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7J375
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AH34
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF69
- Dayton Tubeaxial Fans and Accessories